Clamp Back, 1/2 - 1", Aluminum, For Use with Malleable or Aluminum Straps

Item #: 0173116

Cat #: 1350AL

UPC: 786210826554

$ 7.75 EA
Company wide:
25 in stock
Documents & Guides
Clamp Back, 1/2 - 1 Inch, Aluminum, For Use with Malleable Iron or Aluminum Straps

Overview

Clamp Back, 1/2 - 1 Inch, Aluminum, For Use with Malleable Iron or Aluminum Straps

ABB's conduit spacers are designed to cover a wide range of applications, with clear markings for accurate pipe positioning, and the ability to stack spacers for ease of installation.

Also known as: 786210826554, 1350AL, THB1350AL, 2" clamp back

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Aluminum
Diameter: 3/4 in, 1/2 in, 1 in
Material: Aluminum