Cord Connector, Strain Relief, 3/4", 0.650 - 0.750", Steel/Zinc

Item #: 0173109

Cat #: CG75B750

UPC: 662364500260

$ 20.57 EA
Company wide:
0 in stock
Documents & Guides
Cord Connector, Strain Relief, 3/4 Inch, Size: 0.650 - 0.750 Inch, Material/Finish: Steel/Zinc

Overview

Cord Connector, Strain Relief, 3/4 Inch, Size: 0.650 - 0.750 Inch, Material/Finish: Steel/Zinc
Also known as: 662364500260, CG75B750, AMFCG75B750

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Zinc
Diameter: 3/4 in
Finish: Zinc
Material: Steel