Reducing Bushing, Threaded, 2-1/2"x 2", Aluminum

Item #: 0173073

Cat #: RB250200A

UPC: 781381257237

$ 43.74 EA
Company wide:
3 in stock
Reducing Bushing, 2-1/2 Inch to 2 Inch, Threaded, Bushing Material: Aluminum.

Overview

Reducing Bushing, 2-1/2 Inch to 2 Inch, Threaded, Bushing Material: Aluminum.

Electrical products that work flawlessly under the harshest conditions go unnoticed everyday. The Appleton brand has long been the hallmark for the protection of people and equipment while delivering reliable power. Count on certified protection for any environment, from ordinary commercial settings to harsh industrial conditions, in any region of the world. Our fittings, lighting, and power distribution solutions are designed to operate without incident: because failure is not an option.

Also known as: 781381257237, RB250200A, APPRB250200A

Specifications

Diameter: 2 in, 2 1/2 in
Material: Aluminum
Diameter: 2 in, 2 1/2 in
Material: Aluminum