1
more

Breaker, Molded Case, 150A, 3P, 600V, 35 kAIC, Type FD, Lugs
Item #: 0173062
Cat #: FD3150L
UPC: 786679305805
$ 6517.90 EA
Company wide:
0
in stock
Documents & Guides
150 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals.
Overview
150 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals.
Eaton Series C complete molded case circuit breaker Catalog#:FD3150L Series C, F-frame molded case circuit breaker, 150A, Three-pole, Line and load terminals, Thermal magnetic trip, FD breaker
Also known as: 786679305805, FD3150L, CUTFD3150L
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 150 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 150 |