"Buried Electric Line Below" Underground, 3" x 1000', Red

Item #: 0173057

Cat #: UT8D

UPC: 781002163428

$ 61.30 EA
Company wide:
234 in stock
Documents & Guides
Caution-Buried Electric Line Below Underground Tape, Dimensions: 3" x 1000', Color: Red.

Overview

Caution-Buried Electric Line Below Underground Tape, Dimensions: 3" x 1000', Color: Red.

Underground Tape is used to easily identify buried utility lines, pipes, cables and conduits. It is a 4 mil, non-adhesive, polyethlene tape with a printed continuous warning that is resitant to alkalies, acids, and other soil components. For proper installation, underground tape should be installed 12''-18'' below ground level and 12'' directly above buried pipes, utility lines, cables and conduits before final backfilling. Meets APWA color code.

Also known as: 781002163428, UT8D, DOTUT8D

Specifications

Type: Tape, Underground
Width: 3 in
Color: Red, Orange
Length: 1000 ft
Material: Polyethylene
Type: Tape, Underground
Color: Red, Orange
Material: Polyethylene
Width: 3 in
Length: 1000 ft