"Buried Electric Line Below" Underground Tape, 6" x 1000', Red

Item #: 0173056

Cat #: UT29D

UPC: 781002163466

$ 123.37 EA
Company wide:
53 in stock
Documents & Guides
Caution-Buried Electric Line Below Underground Tape, Dimensions: 6" x 1000', Color: Red.

Overview

Caution-Buried Electric Line Below Underground Tape, Dimensions: 6" x 1000', Color: Red.

Underground Tape is used to easily identify buried utility lines, pipes, cables and conduits. It is a 4 mil, non-adhesive, polyethlene tape with a printed continuous warning that is resitant to alkalies, acids, and other soil components. For proper installation, underground tape should be installed 12''-18'' below ground level and 12'' directly above buried pipes, utility lines, cables and conduits before final backfilling. Meets APWA color code.

Also known as: 781002163466, UT29D, DOTUT29D

Specifications

Type: Tape, Underground
Color: Red
Length: 1000 ft
Material: Polyethylene
Width: 6 in
Type: Tape, Underground
Length: 1000 ft
Width: 6 in
Color: Red
Material: Polyethylene