CONTROL,70 SER

Item #: 0173046

Cat #: 8772A-6501

UPC: 782113827933

$ 1750.49 EA
Company wide:
0 in stock
Documents & Guides
Eaton 70 Series Photoelectric Sensor Control Module, Photoelectric, Sensor distance depends on remote heads used, Polycarbonate enclosure, 150 mA max DC, 150 mA NPN Open Collector, Requires 8905A-6501 Relay Socket, 9-18 Vdc input

Overview

Eaton 70 Series Photoelectric Sensor Control Module, Photoelectric, Sensor distance depends on remote heads used, Polycarbonate enclosure, 150 mA max DC, 150 mA NPN Open Collector, Requires 8905A-6501 Relay Socket, 9-18 Vdc input

The 70 series offers a wide choice of sensor heads, control units, output devices, logic modules, and accessories to solve virtually any problem. Sensor heads are connected by cables to the control unit and can be mounted up to 1000 ft away. They are available in thru-beam, reflex, diffuse reflective, fiber optic, Curtain-of-Light and slot-style optical modes.

Also known as: 782113827933, 8772A-6501, CUT8772A6501

Specifications

Type: Logic Module, Photoelectric
Type: Logic Module, Photoelectric