Safety Switch, Double Throw, Heavy Duty, 30A, 240VAC, NEMA 3R

Item #: 0173035

Cat #: DT321FRK

UPC: 782113426297

$ 1930.30 EA
Company wide:
0 in stock
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 3r

Overview

30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Vac, 250vdc, NEMA 3r
Also known as: 782113426297, DT321FRK, CUTDT321FRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R