2" SQ DL 41K FL 120V WWH

Item #: 0173033

Cat #: 2SQ841F1WWH

UPC: 661209401090

Call for price
Company wide:
0 in stock
Documents & Guides
JUN2SQ-841F1-WWH 2" SQUARE LED RECESSED LIGHTING

Overview

JUN2SQ-841F1-WWH 2" SQUARE LED RECESSED LIGHTING
Also known as: 661209401090, 2SQ841F1WWH, JUN2SQ841F1WWH

Specifications

No Specifications Available