Breaker, Molded Case, 3P, 50A, 480VAC, 250VDC, 14kAIC, Line and Load Lugs

Item #: 0173029

Cat #: EHD3050L

UPC: 786679317150

$ 1437.61 EA
Company wide:
10 in stock
50 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

50 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker. The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A. 

Also known as: 786679317150, EHD3050L, CUTEHD3050L

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 50
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA