Cam Connector, Male Plug, Double Set Screw, 1/0 - 4/0 AWG, Black

Item #: 0173014
Cat #: 16D24-UG
UPC: 078477715161
$ 43.53 EA
Company wide:
31 in stock
Documents & Guides
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 1/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Green.

Overview

Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 1/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Green.
16 Series Single Pole Cam Type Male Detachable Plug Taper Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 To 4/0-Green
Also known as: 078477715161, 16D24-UG, LEV16D24UG

Specifications

Color: Green
Amps: 400
Type: Double Set Screw
Volts AC: 600
Color: Green
Type: Double Set Screw
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)