Cam Connector, Male Plug, Double Set Screw, 1/0 - 4/0 AWG, Black

Item #: 0173013

Cat #: 16D24-UE

UPC: 078477715130

$ 42.53 EA
Company wide:
16 in stock
Documents & Guides
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 1/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Black.

Overview

Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 1/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use" - Black.

16 Series Single Pole Cam Type Male Detachable Plug Taper Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous - Black

Also known as: 078477715130, 16D24-UE, LEV16D24UE

Specifications

Gender: Male
Amps: 400
Type: Double Set Screw
Color: Black
Volts AC: 600
Gender: Male
Type: Double Set Screw
Volts AC: 600
Amps: 400
Color: Black