Power Distribution Block, Dual Rated, 3 Pole

Item #: 0172994

Cat #: PDB-162-500-3

UPC: 783669711264

$ 499.88 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 2-14, 1 Port Per Pole Line Side, 6 Ports Per Pole Load Side, 3 Pole, UL, CSA

Overview

Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 2-14, 1 Port Per Pole Line Side, 6 Ports Per Pole Load Side, 3 Pole, UL, CSA
Also known as: 783669711264, PDB-162-500-3, ILSPDB1625003

Features & Benefits

  • Rated for copper or aluminum conductors
  • Lay-in primary ports allow feed through of two primary conductors with no need to break the main feeder cable
  • Valox insulating base provides a high degree of impact resistance with superior insulating qualities

Specifications

Poles: 3
Color: Black
Standards: California Proposition 65
Poles: 3
Standards: California Proposition 65
Color: Black