MH BAL 1000W M47 5-TAP KIT (ALL CU)

Item #: 0172990

Cat #: 71A6552001CU

UPC: 781087098158

$ 500.50 EA
Company wide:
0 in stock
Documents & Guides
Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled polyester varnish;All core and coil ballasts below 600W utilize a UL Class H (180ºC) insulation system;C and C ballasts 600W and higher utilize a UL Class N (200ºC) insulation system;Pre-insulated voltage leads;Ballast kits supplied with pre-wired ignitor High bay retail, manufacturing, gymnasiums, warehouses, parking structures, outdoor

Overview

Reliable performance Vacuum-pressure impregnation is used to re-enforce the electrical insulation of the ballast, preclude moisture, inhibit noise, and dissipate heat;Pre-insulated voltage leads reduce the risk of shock and shrink installation time The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations. Vacuum-pressure impregnated with a silica-filled polyester varnish;All core and coil ballasts below 600W utilize a UL Class H (180ºC) insulation system;C and C ballasts 600W and higher utilize a UL Class N (200ºC) insulation system;Pre-insulated voltage leads;Ballast kits supplied with pre-wired ignitor High bay retail, manufacturing, gymnasiums, warehouses, parking structures, outdoor
Also known as: 781087098158, 71A6552001CU, ADV71A6552001CU

Specifications

Type: Probe Start
Wattage: 1000
Light Technology: HID
Type: Probe Start
Light Technology: HID
Wattage: 1000