Locking Flanged Inlet, 30A, 125/250V, 3P4W

Item #: 0172978

Cat #: 2715

UPC: 078477806388

$ 68.75 EA
Company wide:
49 in stock
Documents & Guides
30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

Overview

30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

30-Amp, 125/250 Volt, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding, White

Also known as: 078477806388, 2715, LEV2715

Specifications

Type: Grounding, Receptacle, Inlet
Mounting: Flange
Volts AC: 120, 240
Amps: 30
Color: White
NEMA Configuration: L14-30R
Type: Grounding, Receptacle, Inlet
Volts AC: 120, 240
Color: White
Mounting: Flange
Amps: 30
NEMA Configuration: L14-30R