
4" Square Box, Welded, 2-1/8" Depth, 1/2 and 3/4" Knockouts, Steel
Item #: 0172948
Cat #: 248S
UPC: 050169500712
$ 3.00 EA
Clearance
Price good while supplies last
Company wide:
489
in stock
Documents & Guides
4 Inch Square Box With AC/MC/Flex Clamps, Welded, 2-1/8 Inch Depth, (2) STAB-iT Connector, Side Knockouts: (4) 1/2 Inch, (1) 1/2 - 3/4 Inch 1/2 and 3/4 Inch, Bottom Knockouts: (1) 1/2 Inch, 30.300 Cubic Inches, Steel, Includes 8 Inch 12 AWG Stranded Copper Pigtail
Overview
4 Inch Square Box With AC/MC/Flex Clamps, Welded, 2-1/8 Inch Depth, (2) STAB-iT Connector, Side Knockouts: (4) 1/2 Inch, (1) 1/2 - 3/4 Inch 1/2 and 3/4 Inch, Bottom Knockouts: (1) 1/2 Inch, 30.300 Cubic Inches, Steel, Includes 8 Inch 12 AWG Stranded Copper Pigtail
Raco's selection of 4 inch square boxes are ideal for electrical installations in residential, commercial, and industrial settings. Available in various depths and made from durable steel in drawn or welded construction, these boxes ensure longevity and safety. Perfect for new constructions, renovations, or upgrades, our 4-inch square boxes and covers provide reliability and flexibility for a secure and efficient electrical system.
Also known as: 050169500712, 248S, RAC248S
Features & Benefits
- Welded steel construction
- 4 in. square x 2-1/8 in. deep
- Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable
- TKO® Knockouts allow for design and installation flexibility
- Supplied with five 1/2 in. and three 1/2-3/4 in. TKO® knockouts
- Phillips/slotted screw heads
- 30.3 cu. in. capacity
- Pre-installed 8 in. solid #12 pigtail for faster installation
- Acceptable for use in 2-hour fire rated walls
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Number of Knockouts: | 8 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 8 |
| Type: | Welded |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Knockouts: | Yes |