This product has been discontinued.

Switch Box, Gangable, 2-1/2" Deep, AC/MC/Flex Clamps, Ears, Metallic
Item #: 0172932
Cat #: 523S
UPC: 050169500514
$ 6.35 EA
Clearance
Price good while supplies last
Company wide:
31
in stock
Discontinued
Documents & Guides
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Drawn, Armored Cable, Metal Clad, Flex Cable Clamps, Old Work, Griptite, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (1) 1/2 inch, Cubic Inches: 12.5. Includes: Stab-iT, w/ Pigtail
Overview
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Drawn, Armored Cable, Metal Clad, Flex Cable Clamps, Old Work, Griptite, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (1) 1/2 inch, Cubic Inches: 12.5. Includes: Stab-iT, w/ Pigtail
3 in. x 2 in., 2-1/2 in. deep Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable Gangable switch boxes offer the option of constructing a box to hold two or more devices Supplied with one 1/2 in. knockout Plaster ears allow a box to be used in "old work" applications Includes 8 in. #12 solid copper ground pigtail with STAB-IT® connector 12.5 cu. in. capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169500514, 523S, RAC523S
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Supplied with one 1/2 in. knockout
- Plaster ears allow a box to be used in "old work" applications
- Includes 8 in. #12 solid copper ground pigtail with STAB-IT® connector
- 12.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
- N/A
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Color: | Gray |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Color: | Gray |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Material: | Steel |