
Switch Box, Gangable, 2-1/2" Deep, AC/MC/Flex Clamps, Ears, Metallic
Item #: 0172927
Cat #: 518S
UPC: 050169500781
$ 8.80 EA
Company wide:
0
in stock
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Armored Cable/Metal Clad/Flex Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5". Includes: Stab-iT Connector, w/ Pigtail.
Overview
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Armored Cable/Metal Clad/Flex Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5". Includes: Stab-iT Connector, w/ Pigtail.
3 in. x 2 in., 2-1/2 in. deep Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable Gangable switch boxes offer the option of constructing a box to hold two or more devices Supplied with one 1/2 in. knockout Plaster ears allow a box to be used in "old work" applications Inclues 8 in. #12 solid copper ground pigtail and STAB-IT® connector 12.5 cu. in. capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169500781, 518S, RAC518S, mc cut in, 560 with mc clamps
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- Supplied with one 1/2 in. knockout
- Plaster ears allow a box to be used in "old work" applications
- Inclues 8 in. #12 solid copper ground pigtail and STAB-IT® connector
- 12.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
- N/A
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |