Switch/Decorator Wallplate, 2-Gang, Stainless Steel

Item #: 0172925

Cat #: SS126

UPC: 785007129458

$ 17.53 EA
Company wide:
0 in stock
Toggle Switch/Decorator Combination Wallplate, 2-Gang, 302/304 Stainless Steel

Overview

Toggle Switch/Decorator Combination Wallplate, 2-Gang, 302/304 Stainless Steel
Also known as: 785007129458, SS126, PASSS126

Specifications

Type: Combination, Wallplate
Gangs: 2
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Combination, Wallplate
Size: Standard
Color: Stainless
Gangs: 2
Material: Stainless Steel