
Condulet Cover With Gasket, 1/2", Form 7, Stamped Steel
Item #: 0172916
Cat #: APP170FIG
UPC: 781381167710
$ 14.23 EA
Company wide:
6
in stock
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 1/2", Material: Cast Grayloy Iron.
Overview
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 1/2", Material: Cast Grayloy Iron.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381167710, APP170FIG, APPAPP170FIG
Specifications
| Material: | Cast Aluminum, Neoprene, Iron Alloy |
| Family / Style: | Form 7 |
| Hub Diameter: | 1/2 in |
| Material: | Cast Aluminum, Neoprene, Iron Alloy |
| Hub Diameter: | 1/2 in |
| Family / Style: | Form 7 |