400 Amp ATS with AC Shedding and Service Disconnect

Item #: 0172910

Cat #: RTSW400A3

UPC: 696471619935

$ 3857.31 EA
Company wide:
4 in stock
Documents & Guides
Automatic Transfer Switch. 400 Amp, 120/240V AC, 2-Pole, NEMA 3R, Surface Mount. Includes: Service Entrance Disconnect & AC Shedding. HxWxD: 48" x 21.82" x 10.06" ** this model has been discontinued by the manufacturer. please see model 9979 as an alternative**

Overview

Automatic Transfer Switch. 400 Amp, 120/240V AC, 2-Pole, NEMA 3R, Surface Mount. Includes: Service Entrance Disconnect & AC Shedding. HxWxD: 48" x 21.82" x 10.06" ** this model has been discontinued by the manufacturer. please see model 9979 as an alternative**

Generac Automatic Transfer Switches are designed for use with single phase generators that utilize an Evolution™ or Nexus™ Controller. The 100, 200, and 400 amp open transition switches are available in single phase in both service equipment rated and non-service equipment rated configurations. The 150 and 300 amp open transition switches are only available in a service rated equipment configuration.

Also known as: 696471619935, RTSW400A3, GPSRTSW400A3.

Specifications

Amps: 400
Volts AC: 120, 240
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Standards: California Proposition 65