Transformer, Industrial Control, 50VA, 380/400/415 - 110/220VAC

Item #: 0172892

Cat #: CE040050

UPC: 047503088319

Company wide:
0 in stock
Documents & Guides
Transformer, Industrial Control, 50 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 50 VA, 380/400/415 - 110/220 Volt AC, 1-Phase, Encapsulated
Also known as: 047503088319, CE040050, ACMCE040050

Features & Benefits

  • Substitute new ICT TB50A016 or CE50A016
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Volt Amps: 50
Phase: 1
Secondary Voltage: 110/220
Volt Amps: 50
Secondary Voltage: 110/220
Phase: 1