20A 120/277VAC B+S WIRE SP SW W

Item #: 0172884

Cat #: PS20AC1-W

UPC: 785007195286

$ 40.53 EA
Company wide:
1 in stock
Documents & Guides
1pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, White

Overview

1pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, White
Also known as: 785007195286, PS20AC1-W, PASPS20AC1W

Specifications

Type: Toggle Switch, Grounding, Switch, Toggle, Specification Grade
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: White
Type: Toggle Switch, Grounding, Switch, Toggle, Specification Grade
Amps: 20
Color: White
Volts AC: 120, 277
Poles: 1