Breaker, 20A, 2P, 120/240VAC, Ground Fault Equipment Protection

Item #: 0172754

Cat #: QBGFEP2020

UPC: 786679145159

$ 1238.93 EA
Company wide:
1 in stock
Documents & Guides
20 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-on, 120/240 VAC, 10 kAIC

Overview

20 Amp, 2-Pole, Type QBGFEP, Quicklag, Miniature Industrial Ground Fault Equipment Protector Circuit Breaker, Bolt-on, 120/240 VAC, 10 kAIC

Effective immediately, Eaton AFCIs are available for use in Sumter panels with a 22 kAIC rating. This higher rated breaker will allow us to win jobs where AFCIs are specified at higher than 10 kAIC. This breaker provides standard thermalmagnetic protection of branch circuits. This product will have the same form, fit and function of the current bolt-on AFCI

Also known as: 786679145159, QBGFEP2020, CUTQBGFEP2020

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On