Weatherproof Cover, 3-Gang, (3) Single Receptacle, Vertical, Aluminum

Item #: 0172748

Cat #: 5093-0

UPC: 050169509302

$ 145.63 EA
Company wide:
16 in stock
Documents & Guides
3-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: (3) Single Receptacle. Diameter: 1.406". Color: Gray.

Overview

3-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: (3) Single Receptacle. Diameter: 1.406". Color: Gray.

3-Gang, Vertical Mount, Weatherproof Cover, Die Cast, Type: (3) Single Receptacle. Diameter: 1.406". Color: Gray.

Also known as: 050169509302, 5093-0, RAC50930

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Installation hardware, gasket, and multilingual instructions are included
  • Three 1.406 in. diameter receptacles
  • Vertical mount

Specifications

Material: Die Cast Aluminum
Gangs: 3
Color: Gray
Mounting: Horizontal
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Gangs: 3
Mounting: Horizontal