3/8" Liquidtight Steel Flex, Type MTC, Black, 100' Coil

Item #: 0172737

Cat #: 38302

UPC: 714118383022

Company wide:
100 in stock
3/8 Inch Liquidtight Extra Flexible Steel Conduit, Type MTC -Machine Tool, Thermoplastic PVC Jacket, Black, 100 Foot Coil

Overview

3/8 Inch Liquidtight Extra Flexible Steel Conduit, Type MTC -Machine Tool, Thermoplastic PVC Jacket, Black, 100 Foot Coil

Conduit shall be Anaconda SEALTITE® Type MTC. Conduit shall provide a flexible liquid-tight raceway for wiring and shall be constructed of continuously interlocked hot dipped zinc galvanized steel core with sunlight resistant PVC outer jacket. Type MTC conduit shall be used for applications where agency approvals are not required. Conduit IP 67 rated when installed with approved end connectors. 

Also known as: 714118383022, 38302, ANM38302

Specifications

Type: Machine Tool, EF - Extra Flexible
Length: 100 ft
Jacket: PVC
Color: Black
Diameter: 3/8 in
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: Machine Tool, EF - Extra Flexible
Jacket: PVC
Diameter: 3/8 in
Package Type: Coil
Length: 100 ft
Color: Black
Material: Steel
Family / Style: SEALTITE®