Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 32W, 4100K

Item #: 0172725

Cat #: FB32T8/TL841/6 ALTO 20PK

UPC: 046677379025

$ 25.05 EA
Company wide:
249 in stock
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 85, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 37902-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Rapid Start, U-Bent Lamp, 32W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2800, CRI: 85, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 37902-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.

Also known as: 046677379025, FB32T8/TL841/6 ALTO 20PK, PHIFB32T8TL8416, Horseshoe bulb

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Lumens: 2800
Color Rendering Index (CRI): 85
Shape: T8-6U (U-Bend)
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 2800
Shape: T8-6U (U-Bend)
Light Technology: Fluorescent
Wattage: 32
Color Rendering Index (CRI): 85
Length: 22.438 in
Base: Medium Bi-Pin (G13)