12" LED Cove and Accent Fixture, White, 2700K

Item #: 0172700

Cat #: 523-000091-80

UPC: 718291640613

Company wide:
0 in stock
Documents & Guides
LED Accent Light, LED cove and accent fixture with solid white light. 12"(305mm), Color Temperature: 2700K, Voltage: 120VAC, Philips 12NC: 912400133260

Overview

LED Accent Light, LED cove and accent fixture with solid white light. 12"(305mm), Color Temperature: 2700K, Voltage: 120VAC, Philips 12NC: 912400133260
Also known as: 718291640613, 523-000091-80, CKI52300009180

Specifications

Length: 1 ft
Color: White
Light Technology: LED
Length: 1 ft
Light Technology: LED
Color: White