50 Amp, 250 Volt DC/600 Volt AC, Non-NEMA Connector

Item #: 0172687

Cat #: 3764C

UPC: 078477804469

$ 225.61 EA
Company wide:
82 in stock
50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White.

Overview

50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White.

50 Amp, 250 Volt DC/600 Volt AC, Non-NEMA, 3P, 4W, Black & White Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477804469, 3764C, LEV3764C

Specifications

Type: Grounding, Connector
NEMA Configuration: Non-Nema
Color: Black/White
Volts AC: 600
Amps: 50
Type: Grounding, Connector
Color: Black/White
Amps: 50
NEMA Configuration: Non-Nema
Volts AC: 600