Push-In Type 3-Way Jumper Bar, Insulated

Item #: 0172672

Cat #: 2004-403

UPC:

$ 1.40 EA
Company wide:
21 in stock
Documents & Guides
Push-In Type Jumper Bar, Insulated, 3-Way, Nominal Current: 32 A, Rated Voltage: 800 V, Light Gray

Overview

Push-In Type Jumper Bar, Insulated, 3-Way, Nominal Current: 32 A, Rated Voltage: 800 V, Light Gray

Push-In Type Jumper Bar; Insulated; 3-Way; Nominal Current 32 A

Also known as: 2004-403, WAG2004403

Specifications

Poles: 3
Color: Light Gray
Amps: 32
Volts AC: 800
Material: Polyamide
Poles: 3
Amps: 32
Material: Polyamide
Color: Light Gray
Volts AC: 800