Solar PV Wire, 10 AWG 1000V 2500' RED JACKET

Item #: 0172649

Cat #: 10PV2000VX2500RED

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Solar Photovoltaic Wire, 10 AWG 1000V 2500' RED JACKET

Overview

Solar Photovoltaic Wire, 10 AWG 1000V 2500' RED JACKET
Also known as: 10PV2000VX2500RED

Specifications

No Specifications Available