Non-Met 1-60W MED WALL LANTERN BLACK

Item #: 0172617

Cat #: P5737-31

UPC: 785247573721

$ 171.00 EA
Company wide:
0 in stock
Documents & Guides
Outdoor one-light non-metallic wall lantern with clear, beveled acrylic panels in a Black finish.

Overview

Outdoor one-light non-metallic wall lantern with clear, beveled acrylic panels in a Black finish.
Also known as: 785247573721, P5737-31, PROP573731

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Mounting: Wall
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65