Contactor/Starter, Replacement Contact Kit, NEMA Size 1, 4P, 300/200

Item #: 0172611

Cat #: 546A301G053

UPC: 783166418857

$ 1062.27 EA
Company wide:
0 in stock
Documents & Guides
Contactor/Starter, Replacement Contact Kit, NEMA Size 1, 4-Pole, 300/200-Line

Overview

Contactor/Starter, Replacement Contact Kit, NEMA Size 1, 4-Pole, 300/200-Line
Also known as: 783166418857, 546A301G053, ABB546A301G053

Specifications

Type: Replacement, Contact Kit
Phase: 3
Size: 1
Mounting: Device
Poles: 4
Type: Replacement, Contact Kit
Size: 1
Poles: 4
Phase: 3
Mounting: Device