Conduit Body, Type X, Diameter 1-1/4", Form 35, Malleable Iron

Item #: 0172607

Cat #: X125M

UPC: 781381746250

$ 70.09 EA
Company wide:
0 in stock
Conduit Body, Type X, Diameter 1-1/4 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type X, Diameter 1-1/4 Inch, Malleable Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381746250, X125M, APPX125M

Specifications

Material: Malleable Iron
Type: Type X
Hub Diameter: 1 1/4 in
Material: Malleable Iron
Hub Diameter: 1 1/4 in
Type: Type X