386 Mini Indicator Lamp

Item #: 0172587

Cat #: 386-I

UPC: 014271021398

Company wide:
0 in stock
Documents & Guides
Indicator Lamp, 1.12W, 14V, .08A, Filament: C-2F, Bulb: T1.75, Base: Midget Grooved (S4S/8), ANSI Code: 386. Primary Application: Indicator.

Overview

Indicator Lamp, 1.12W, 14V, .08A, Filament: C-2F, Bulb: T1.75, Base: Midget Grooved (S4S/8), ANSI Code: 386. Primary Application: Indicator.
Also known as: 014271021398, 386-I, CND386I

Specifications

Wattage: 1
Shape: T1-3/4 (Tubular)
Type: Miniature, Indicator
Volts AC: 14
Color Rendering Index (CRI): 100
ANSI Code: 386
Color Temperature: 2700 (Warm White)
Wattage: 1
Type: Miniature, Indicator
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: T1-3/4 (Tubular)
Volts AC: 14
ANSI Code: 386