50 Amp Neozed Fuse, 400V, White

Item #: 0172557

Cat #: 50NZ02

UPC: 051712835725

$ 35.38 EA
Company wide:
0 in stock
Documents & Guides
50 Amp Neozed Fuse, 400Vac / 250Vdc, White, 100,000 Amp Interrupting Rating, Fuse Link

Overview

50 Amp Neozed Fuse, 400Vac / 250Vdc, White, 100,000 Amp Interrupting Rating, Fuse Link
Also known as: 051712835725, 50NZ02, BUS50NZ02

Specifications

Type: Neozed, Fuse
Volts DC: 250
Class: gG/gL
Speed: Time Delay
Color: White
Amps: 50
Volts AC: 400
Type: Neozed, Fuse
Class: gG/gL
Color: White
Volts AC: 400
Volts DC: 250
Speed: Time Delay
Amps: 50