12/2 NM-B Solid Copper Yellow 500' Coil

Item #: 0172549

Cat #: 122NMBGX500C

UPC: 980100263188

$ 0.62 FT
Company wide:
37,500 in stock
(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 500 ft. Coil

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 500 ft. Coil

Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.

Also known as: 980100263188, 122NMBGX500C

Specifications

Length: 500 ft
Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Color: Yellow
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Color: Yellow
Conductors: 2
Jacket: PVC
Volts AC: 600