
C Tap, 4-6 AWG, 6-12 AWG, Burial Rated
Item #: 0172540
Cat #: TWCTR4T12
UPC: 783669689402
$ 8.20 EA
Company wide:
139
in stock
Permaground Copper Thin Wall C-Tap, Main Conductor Range 4-6, Tap Range 6-12, Brown Color Code, UL
Overview
Permaground Copper Thin Wall C-Tap, Main Conductor Range 4-6, Tap Range 6-12, Brown Color Code, UL
Provides maximum conductivity and low contact resistance. Clear and easy identification. Reduces stocking inventory. Direct burial in earth or concrete. Resists corrosion and oxidization.
Also known as: 783669689402, TWCTR4T12, CADTWCTR4T12
Features & Benefits
- Manufactured from high strength copper alloy for maximum conductivity
- Clearly marked with wire size and die index for easy identification and tooling recommendation
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- Range taking to reduce inventory and give application flexibility
- Bright dip finish resists corrosion and oxidation
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 12 - 6 |
| Material: | Copper |
| Allowable Gauge Range: | 12 - 6 |
| Standards: | California Proposition 65 |