Led Tape Light Extrusion

Item #: 0172508

Cat #: EE1-AAFR-1M

UPC: 714176012131

Call for price
Company wide:
0 in stock
Documents & Guides
LED Tape Light Extrusion, 1/4" High Extrusion with Lens. Compatible Tape Light: • Trulux Single Color • Trulux Tunable CCT (excludes Double Row) • Trulux RGB / RGB+WW

Overview

LED Tape Light Extrusion, 1/4" High Extrusion with Lens. Compatible Tape Light: • Trulux Single Color • Trulux Tunable CCT (excludes Double Row) • Trulux RGB / RGB+WW

The Economy Extrusion requires a 5/8” width and 19/32” height for installation. Each one includes a frosted propylene cover which protects the LEDs from dust, and also hides direct view of LEDs, while diffusing the light. Use the EE1-END for a finished look. The E-CLIP is recommended for wooden mounting surfaces.

Also known as: 714176012131, EE1-AAFR-1M, ALGEE1AAFR1M, Tape light track , Led channel

Specifications

Length: 1 m, 39 3/8 in
Material: Polypropylene, Aluminum
Light Technology: LED
Length: 1 m, 39 3/8 in
Light Technology: LED
Material: Polypropylene, Aluminum