15A Decora Single Receptacle, 5-15R, White

Item #: 0172506
Cat #: 16241-W
UPC: 078477473160
$ 6.98 EA
Company wide:
0 in stock
Documents & Guides
Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Decora Plus Single Receptacle Outlet, Commercial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477473160, 16241-W, LEV16241W

Specifications

Type: Side Wired
Poles: 2
Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Type: Side Wired
Amps: 15
Volts AC: 125
Poles: 2
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)