48PORT 110 ANGLED CAT5E PANEL

Item #: 0172499

Cat #: PHA5E6U48

UPC: 662875497233

$ 655.41 EA
Company wide:
0 in stock

Overview

48PORT 110 ANGLED CAT5E PANEL
Also known as: 662875497233, PHA5E6U48, ORTPHA5E6U48

Specifications

Family / Style: Clarity
Standards: California Proposition 65
Number of Ports: 48
Connector Type: CAT 5E
Family / Style: Clarity
Number of Ports: 48
Standards: California Proposition 65
Connector Type: CAT 5E