Pilot Relay, 10 Amp SPDT, 10-30 Vac/dc/120 Vac Coil, NEMA 4X Clear Housing

Item #: 0172492

Cat #: RIBU1C-N4

UPC:

$ 49.17 EA
Company wide:
0 in stock
Documents & Guides
Pilot Relay, 10 Amp SPDT, 10-30 Vac/dc/120 Vac Coil, NEMA 4X Clear Housing

Overview

Pilot Relay, 10 Amp SPDT, 10-30 Vac/dc/120 Vac Coil, NEMA 4X Clear Housing
Also known as: RIBU1C-N4, FDERIBU1CN4

Specifications

Amps: 10
Volts AC: 120
Color: Gray
Poles: 1
Material: Thermoplastic
Mounting: Conduit
IP/NEMA Rating: NEMA 4X
Volts DC Control Range: 10 - 30
Volts AC Control Range: 10 - 30
Amps: 10
Color: Gray
Material: Thermoplastic
IP/NEMA Rating: NEMA 4X
Volts AC Control Range: 10 - 30
Volts AC: 120
Poles: 1
Mounting: Conduit
Volts DC Control Range: 10 - 30