Conduit Body, Type: TB, FM85, Size: 3/4", Aluminum

Item #: 0172478

Cat #: APPTB75A

UPC: 781381320580

$ 30.49 EA
Company wide:
263 in stock
Conduit Body, Type: TB, FM85, Size: 3/4", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: TB, FM85, Size: 3/4", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381320580, APPTB75A

Specifications

Material: Aluminum
Hub Diameter: 3/4 in
Material: Aluminum
Hub Diameter: 3/4 in