
Concept Single-Door Enclosure, 42.00x30.00x12.00, Gray, Steel
Item #: 0172470
Cat #: CSD423012
UPC: 783510294250
$ 1639.79 EA
Company wide:
0
in stock
Documents & Guides
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD423012 item measures 42.00x30.00x12.00 inches with a material of Steel colored Gray.
Overview
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD423012 item measures 42.00x30.00x12.00 inches with a material of Steel colored Gray.
nVent HOFFMAN HOFCSD423012 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510294250, CSD423012, HOFCSD423012
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Width: | 30 in |
| Height: | 42 in |
| Material: | Steel |
| Depth: | 12 in |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
| Height: | 42 in |
| Depth: | 12 in |
| Width: | 30 in |
| Material: | Steel |
| Mounting: | Wall |