Relay Module, Nominal Input Voltage: 24 VDC

Item #: 0172458

Cat #: 857-304

UPC:

$ 24.58 EA
Company wide:
23 in stock
Documents & Guides
Relay Module, Nominal Input Voltage: 24 VDC, 1 Changeover Contact, Limiting Continuous Current: 6 A, Yellow Status Indicator, Module Width: 6 mm

Overview

Relay Module, Nominal Input Voltage: 24 VDC, 1 Changeover Contact, Limiting Continuous Current: 6 A, Yellow Status Indicator, Module Width: 6 mm

Relay module; Nominal input voltage: 24 VDC; 1 changeover contact; Limiting continuous current: 6 A; Yellow status indicator; Module width: 6 mm; 2,50 mm²; gray

Also known as: 857-304, WAG857304

Specifications

Type: Relay Module
Type: Relay Module