4800W 240V Wall Heater, White, w/Stat

Item #: 0172440

Cat #: H3317TSRPW

UPC: 686334384094

$ 723.30 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 4800W, 240V, With Summer Fan Switch, Built in Single Pole Thermostat, White grill.

Overview

3310 Series Fan Forced Wall Heater, 4800W, 240V, With Summer Fan Switch, Built in Single Pole Thermostat, White grill.
Also known as: 686334384094, H3317TSRPW, TPIH3317TSRPW

Specifications

Wattage: 4800
Color: White
Volts AC: 240
Mounting: Wall
Standards: California Proposition 65
Wattage: 4800
Volts AC: 240
Standards: California Proposition 65
Color: White
Mounting: Wall