2 MOGUL UNILET TYPE LB

Item #: 0172424

Cat #: BLB200A

UPC: 781381743297

$ 677.71 EA
Company wide:
0 in stock
Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 2 IN, Length: 14.63 IN, Width: 3.13 IN, Height: 6.31 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Stan

Overview

Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 2 IN, Length: 14.63 IN, Width: 3.13 IN, Height: 6.31 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Stan

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381743297, BLB200A, APPBLB200A, LB

Specifications

Material: Aluminum
Hub Diameter: 2 in
Material: Aluminum
Hub Diameter: 2 in