RC610, Horizontal Marking Cards, Legend: 91 - 100

Item #: 0172419

Cat #: 0233 011.17

UPC: 662019968582

$ 7.43 EA
Company wide:
0 in stock
Documents & Guides
RC610, Horizontal Mount, (100) Marking Cards, Legend: 91 - 100. For use with 6 mm Terminal Blocks.

Overview

RC610, Horizontal Mount, (100) Marking Cards, Legend: 91 - 100. For use with 6 mm Terminal Blocks.
Also known as: 662019968582, 0233 011.17, ENT1SNA233011R1700

Specifications

Size: 6 mm
Family / Style: Entrelec
Color: White
Mounting: Horizontal
Size: 6 mm
Color: White
Family / Style: Entrelec
Mounting: Horizontal