RC610, Horizontal Marking Cards, Legend: 81 - 90

Item #: 0172418

Cat #: 0233 010.22

UPC: 662019017501

$ 7.43 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
RC610, Horizontal Mount, (100) Marking Cards, Legend: 81 - 90. For use with 6 mm Terminal Blocks.

Overview

RC610, Horizontal Mount, (100) Marking Cards, Legend: 81 - 90. For use with 6 mm Terminal Blocks.
Also known as: 662019017501, 0233 010.22, ENT1SNA233010R2200

Specifications

Size: 6 mm
Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Size: 6 mm
Material: Polyamide
Mounting: Horizontal
Family / Style: Entrelec
Color: White