RC610, Horizontal Marking Cards, Legend: 61 - 70

Item #: 0172416

Cat #: 023300805

UPC: 662019968568

$ 7.43 EA
Company wide:
0 in stock
Documents & Guides
RC610, Horizontal Mount, (100) Marking Cards, Legend: 61 - 70. For use with 6 mm Terminal Blocks.

Overview

RC610, Horizontal Mount, (100) Marking Cards, Legend: 61 - 70. For use with 6 mm Terminal Blocks.
Also known as: 662019968568, 023300805, ENT1SNA233008R0500

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal